Pipe Marker, Sodium Hypochlorite, PK5, 7408-1HV-PK

  • Mfr # 7408-1HV-PK

  • Zoro # G102140144


product price: $27.45
/pk 5, $5.49/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7408-1HV-PK
Zoro #
G102140144
UPC #
888434564875
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Legend
Sodium Hypochlorite
Fits Pipe O.D.
8 in and Larger
Water Resistant
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
UV Resistant
No
Adhesive Material
Acrylic
Glow In The Dark
No
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.