Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sodium Hypochlorite, Yel, 41575

  • Mfr # 41575

  • Zoro # G5438876


product price: $70.49
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41575
Zoro #
G5438876
UPC #
754473415754
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Sodium Hypochlorite
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Language
English
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Sodium Hypochlorite
Number of Pipe Markers
30
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 in
Weather Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Protective Coating
No Protective Coating
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Pipe Marker Package Type
Roll
Legend Text Color
Black
Finish
Glossy
Pipe Marker Material
Plastic
Adhesive Style
Permanent
UV Resistant
No
ISO 14726
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.