Pipe Marker, Sodium Hypochlorite, Yellow, 4124-B

  • Mfr # 4124-B

  • Zoro # G0103862


product price:  $6.39
/ea

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4124-B
Zoro #
G0103862
UPC #
754473484125
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Sodium Hypochlorite
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Marker Attachment Style
Snap-On
Pipe Marker Subject Matter
Acids & Bases
Markers per Card
1
Legend Alpha Range
P to S
Flow Direction Arrow
Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Sodium Hypochlorite
Humidity Resistant
No
Legend Text Color
Black
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Maximum Service Temperature
140 Degrees F
ISO 14726
No
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Glow In The Dark
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Number of Pipe Markers
1
Printed Language
English
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.