Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sprinkler Fire, Red, 4 to 6 In

  • Mfr # 4127-D

  • Zoro # G1083896


product price: $12.75
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4127-D
Zoro #
G1083896
UPC #
754473480646
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
3 3/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Sprinkler Fire
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Fire Systems
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Legend Alpha Range
P to S
Fits Pipe O.D.
4 to 6 in
Language
English
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Humidity Resistant
No
Water Resistant
No
ISO 14726
No
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Minimum Pipe O.D.
4 in
UV Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Printed Language
English
Protective Coating
No Protective Coating
Maximum Pipe O.D.
6 in
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Pipe Marker Legend
Sprinkler Fire
Pipe Marker Mounting Style
Snap-On Pipe Marker
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color White, Character Height 1 1/4 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.