Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sprinkler, Red, 4 to 6 In

  • Mfr # 4277-D

  • Zoro # G2286606


product price: $12.39
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4277-D
Zoro #
G2286606
UPC #
754473524067
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Sprinkler
Material
Plastic
Legend Color
White
Operating Temp. Range
-40 Degrees F
Flow Direction Arrow
Right
Legend Alpha Range
P to S
Marker Attachment Style
Snap-On
Language
English
Fits Pipe O.D.
4 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Fire Systems
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Sprinkler
Glow In The Dark
No
Minimum Pipe O.D.
4 in
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Legend Text Color
White
Water Resistant
No
Printed Language
English
Humidity Resistant
No
Weather Resistant
No
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Snap-On Pipe Marker
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sprinkler, Legend Text Color White, Character Height 1 1/4 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.