Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sprinkler Water, 1 In.H

  • Mfr # 20467

  • Zoro # G5439795


product price: $27.99
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20467
Zoro #
G5439795
UPC #
754473204679
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Sprinkler Water
Material
Plastic
Legend Color
Red
Markers per Card
25
Pipe Marker Subject Matter
Fire Systems
Language
English
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Fits Pipe O.D.
1 1/2 to 2 in
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Maximum Service Temperature
212 Degrees F
Weather Resistant
No
Pipe Marker Package Type
Roll
Pipe Marker Material
Vinyl
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Abrasion Resistant
Yes
ISO 14726
No
Water Resistant
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
UV Resistant
No
Legend Text Color
Red
Minimum Pipe O.D.
1 1/2 in
Number of Pipe Markers
25
Humidity Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Pipe Marker Legend
Sprinkler Water
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
2 in
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color Red, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.