Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sprinkler Water, Red, 15593

  • Mfr # 15593

  • Zoro # G5438912


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593
Zoro #
G5438912
UPC #
754473155933
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Sprinkler Water
Material
vinyl
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
-0.4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Language
English
Pipe Marker Subject Matter
Fire Systems
Self-Adhesive
Yes
Flow Direction Arrow
Left
Legend Alpha Range
P to S
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Printed Language
English
Humidity Resistant
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
ISO 14726
No
Finish
Glossy
Weather Resistant
Yes
Pipe Marker Legend
Sprinkler Water
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Protective Coating
No Protective Coating
Number of Pipe Markers
30
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Roll
UV Resistant
No
Pipe Marker Material
Plastic
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.