Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sprinkler Water, Red, 41476

  • Mfr # 41476

  • Zoro # G5438903


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41476
Zoro #
G5438903
UPC #
754473414764
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Sprinkler Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Fire Systems
Operating Temp. Range
-0.4 Degrees F
Fits Pipe O.D.
2 in and Smaller
Language
English
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Number of Pipe Markers
30
Maximum Pipe O.D.
2 in
Water Resistant
Yes
UV Resistant
No
Glow In The Dark
No
Pipe Marker Legend
Sprinkler Water
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic
Printed Language
English
Humidity Resistant
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
Legend Text Color
White
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
NFPA 99, CGA C-9
No
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.