Zoro Homepage

Pipe Marker, Steam, 1 In.H

  • Mfr # 20468

  • Zoro # G4909615


product price: $25.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20468
Zoro #
G4909615
UPC #
754473204686
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Steam
Material
Plastic
Legend Color
Black
Markers per Card
25
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Marker Attachment Style
Self-Adhesive
Language
English
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Steam
Average Outdoor Durability
2 yr
Water Resistant
No
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Material
Coiled Plastic
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
Humidity Resistant
No
Glow In The Dark
No
Weather Resistant
No
Maximum Service Temperature
212 Degrees F
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Maximum Pipe O.D.
2 in
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
25
Pipe Marker Legend
Steam
ISO 14726
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Printed Language
English
Minimum Pipe O.D.
1 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.