Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam, 5851-I

  • Mfr # 5851-I

  • Zoro # G2909895


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5851-I
Zoro #
G2909895
UPC #
754473679583
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Steam
Material
Plastic
Legend Color
White
Self-Adhesive
No
Operating Temp. Range
41 Degrees F
Markers per Card
1
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Wrap Around
Language
English
Average Outdoor Durability
5 to 8 yr
Water Resistant
Yes
Pipe Marker Package Type
Each
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut
UV Resistant
Yes
Legend Text Color
White
Chemical Resistant
Yes
Pipe Marker Legend
Steam
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
Humidity Resistant
No
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Maximum Service Temperature
248 Degrees F
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
ISO 14726
No
Minimum Pipe O.D.
1 1/2 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Steam, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.