Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam, 5851-O

  • Mfr # 5851-O

  • Zoro # G2910951


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5851-O
Zoro #
G2910951
UPC #
754473679576
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
5 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Steam
Material
Plastic
Legend Color
White
Language
English
Marker Attachment Style
Wrap Around
Pipe Marker Subject Matter
Steam
Self-Adhesive
No
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
41 Degrees F
Markers per Card
1
Fits Pipe O.D.
1/2 to 1 3/8 in
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Protective Coating
No Protective Coating
Humidity Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each
Weather Resistant
Yes
Chemical Resistant
Yes
Water Resistant
Yes
Legend Text Color
White
Printed Language
English
Maximum Pipe O.D.
1 3/8 in
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut
Minimum Pipe O.D.
1/2 in
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Pipe Marker Legend
Steam
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
UV Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Steam, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.