Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam Return, 1 In.H

  • Mfr # 20469

  • Zoro # G6047334


product price: $20.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20469
Zoro #
G6047334
UPC #
754473204693
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Steam Return
Material
Plastic
Legend Color
Black
Operating Temp. Range
50 Degrees F
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Markers per Card
25
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
1 1/2 in
Chemical Resistant
Yes
Abrasion Resistant
Yes
Weather Resistant
No
Pipe Marker Legend
Steam Return
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Material
Coiled Plastic
Maximum Pipe O.D.
2 in
Number of Pipe Markers
25
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Water Resistant
No
Maximum Service Temperature
212 Degrees F
NFPA 99, CGA C-9
No
Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.