Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam Return, Wht Leg., 1in.H

  • Mfr # 109740

  • Zoro # G9394427


product price: $23.75
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109740
Zoro #
G9394427
UPC #
754473679767
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Steam Return
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Steam
Fits Pipe O.D.
1 1/2 to 2 in
Number of Markers
0
Language
English
Operating Temp. Range
0 Degrees F
Markers per Card
65
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ISO 14726
No
Humidity Resistant
No
Maximum Pipe O.D.
2 in
Pipe Marker Legend
Steam Return
Pipe Marker Material
Plastic
Minimum Pipe O.D.
1 1/2 in
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Weather Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Printed Language
English
Chemical Resistant
Yes
Legend Text Color
White
Pipe Marker Package Type
Roll
Water Resistant
Yes
Maximum Service Temperature
212 Degrees F
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Number of Pipe Markers
25
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.