Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam Return, Y, 6 to7-7/8 In

  • Mfr # 4130-F

  • Zoro # G2289561


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4130-F
Zoro #
G2289561
UPC #
754473480844
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Steam Return
Material
Plastic
Legend Color
Black
Marker Attachment Style
Strap-On
Language
English
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Steam
Fits Pipe O.D.
6 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
UV Resistant
No
Abrasion Resistant
Yes
Legend Text Color
Black
Pipe Marker Package Type
Each
Weather Resistant
No
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Minimum Pipe O.D.
6 in
Pipe Marker Material
Vinyl
Water Resistant
No
Glow In The Dark
No
Printed Language
English
Pipe Marker Legend
Steam Return
Protective Coating
No Protective Coating
ISO 14726
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.