Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam Return, Yel, 10 to 15 In

  • Mfr # 4130-H

  • Zoro # G5468976


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4130-H
Zoro #
G5468976
UPC #
754473449056
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Steam Return
Material
Plastic
Legend Color
Black
Legend Alpha Range
P to S
Fits Pipe O.D.
10 to 15 in
Language
English
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Steam
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Steam Return
Pipe Marker Mounting Style
Strap-On Pipe Marker
Humidity Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
No
ISO 14726
No
Chemical Resistant
Yes
Printed Language
English
Weather Resistant
No
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
15 in
Legend Text Color
Black
Minimum Pipe O.D.
10 in
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.