Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam Supply, 1-1/2to2-3/8 In

  • Mfr # 4131-B

  • Zoro # G2304316


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4131-B
Zoro #
G2304316
UPC #
754473449070
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Character Height
3/4 in
Length
7/8 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Steam Supply
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Snap-On
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Legend Alpha Range
P to S
Flow Direction Arrow
Right
Language
English
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Snap-On Pipe Marker
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
UV Resistant
No
Minimum Pipe O.D.
1 1/2 in
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Humidity Resistant
No
Pipe Marker Legend
Steam Supply
Weather Resistant
No
ISO 14726
No
Chemical Resistant
Yes
Water Resistant
No
Printed Language
English
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
NFPA 99, CGA C-9
No
Maximum Service Temperature
140 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Steam Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.