Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam, Wht Leg., 1in.Hx8in.W

  • Mfr # 109727

  • Zoro # G9394411


product price: $24.35
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109727
Zoro #
G9394411
UPC #
754473679637
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Steam
Material
Plastic
Legend Color
White
Operating Temp. Range
0 Degrees F
Markers per Card
65
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Pipe Marker Subject Matter
Steam
Legend Alpha Range
P to S
Number of Markers
0
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Right
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 in
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Number of Pipe Markers
25
Weather Resistant
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Printed Language
English
Minimum Pipe O.D.
1 1/2 in
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Pipe Marker Legend
Steam
Pipe Marker Package Type
Roll
ISO 14726
No
Legend Text Color
White
Glow In The Dark
No
Abrasion Resistant
Yes
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.