Pipe Marker, Steam, Yel, 1-1/2 to 2-3/8 In, 5767-I

  • Mfr # 5767-I

  • Zoro # G3038625


product price: $9.19
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767-I
Zoro #
G3038625
UPC #
754473927851
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Steam
Material
Plastic
Legend Color
Black
Language
English
Marker Attachment Style
Wrap Around
Pipe Marker Subject Matter
Steam
Legend Alpha Range
P to S
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Self-Adhesive
No
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
Pipe Marker Legend
Steam
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Water Resistant
Yes
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Glow In The Dark
No
Number of Pipe Markers
1
UV Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut
Maximum Service Temperature
248 Degrees F
Printed Language
English
Minimum Pipe O.D.
1 1/2 in
Weather Resistant
Yes
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.