Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Storm Drain, 1 In.H

  • Mfr # 20471

  • Zoro # G5439822


product price: $22.99
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20471
Zoro #
G5439822
UPC #
754473204716
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Storm Drain
Material
Plastic
Legend Color
White
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Fits Pipe O.D.
1 1/2 to 2 in
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
2 yr
Weather Resistant
No
Maximum Service Temperature
212 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Adhesive Style
Permanent
Humidity Resistant
No
Glow In The Dark
No
Minimum Pipe O.D.
1 1/2 in
Water Resistant
No
Printed Language
English
Number of Pipe Markers
25
Protective Coating
No Protective Coating
Pipe Marker Legend
Storm Drain
ISO 14726
No
Legend Text Color
White
Pipe Marker Package Type
Roll
Pipe Marker Material
Coiled Plastic
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Maximum Pipe O.D.
2 in
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Drain, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.