Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Storm Drain, 2 In.H

  • Mfr # 73932

  • Zoro # G5439831


product price: $33.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73932
Zoro #
G5439831
UPC #
754473739324
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Storm Drain
Material
Plastic
Legend Color
White
Legend Alpha Range
P to S
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
50 Degrees F
Pipe Marker Subject Matter
Operations
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Language
English
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Humidity Resistant
No
Weather Resistant
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
6 in
Minimum Pipe O.D.
2 1/2 in
Printed Language
English
Adhesive Style
Permanent
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Legend Text Color
White
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Number of Pipe Markers
25
Water Resistant
No
UV Resistant
No
ISO 14726
No
Pipe Marker Package Type
Roll
Glow In The Dark
No
Pipe Marker Legend
Storm Drain
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Drain, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.