Zoro Homepage

Pipe Marker, Storm Drain, Gn, 8 In or Lrger, 5769-HPHV

  • Mfr # 5769-HPHV

  • Zoro # G5651362


product price: $43.99
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5769-HPHV
Zoro #
G5651362
UPC #
754473597573
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
32 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Storm Drain
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Operations
Marker Attachment Style
Fiberglass Carrier
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
8 in and Larger
Legend Alpha Range
P to S
Flow Direction Arrow
Left
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
ISO 14726
No
Weather Resistant
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
230 Degrees F
Minimum Pipe O.D.
8 in
Printed Language
English
Pipe Marker Material
Plastic
Legend Text Color
White
Humidity Resistant
No
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Legend
Storm Drain
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Glow In The Dark
No
Water Resistant
No
Protective Coating
No Protective Coating
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Storm Drain, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.