Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Storm Drain, Green, 4 to 6 In

  • Mfr # 4132-D

  • Zoro # G2512702


product price: $12.19
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4132-D
Zoro #
G2512702
UPC #
754473418366
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Storm Drain
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Operations
Language
English
Fits Pipe O.D.
4 to 6 in
Self-Adhesive
Yes
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
UV Resistant
No
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Minimum Pipe O.D.
4 in
Weather Resistant
No
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
Water Resistant
No
Pipe Marker Legend
Storm Drain
Chemical Resistant
Yes
Maximum Pipe O.D.
6 in
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
Humidity Resistant
No
Number of Pipe Markers
1
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Storm Drain, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.