Shop BRADY
See all product information
Create Account
Pipe Marker, Storm Drain, Green, 41477
- Mfr # 41477
- Zoro # G5438946
product price:Â
$
90.45
/ea
Key Features
Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 8 in
- Thickness
- 0.004 in
- Height
- 8 in
- Roll Length
- 360 in
- Length
- 8 in
- Roll Width
- 8 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Drain, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.