Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Pipe Marker, Storm Sewer, Grn, 6 to7-7/8 In 4133-F

Pipe Marker, Storm Sewer, Grn, 6 to7-7/8 In (Discontinued)

  • Mfr # 4133-F
  • Zoro # G2298740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4133-F
Zoro #
G2298740
UPC #
754473480998
Country of Origin
Unknown

Dimensions

Height
8"
Width
8"
Length
8"
Character Height
1-1/4"

Details

Pipe Marker Subject Matter
Operations
Item
Pipe Marker
Legend
Storm Sewer
Background Color
Green
Legend Color
White
Fits Pipe O.D.
6 in to 7 7/8 in
Marker Attachment Style
Strap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Standards
ANSI A13.1-2007

Description

Pipe Marker, Character Height 1-1/4 In., Background Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.