Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, Storm Sewer, Grn, 8 to9-7/8 In 4133-G

Pipe Marker, Storm Sewer, Grn, 8 to9-7/8 In (Discontinued)

  • Mfr # 4133-G
  • Zoro # G9513156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4133-G
Zoro #
G9513156
UPC #
754473481001
Country of Origin
Unknown

Dimensions

Height
10"
Width
10"
Length
10"
Character Height
2-1/2"

Details

Pipe Marker Subject Matter
Operations
Item
Pipe Marker
Legend
Storm Sewer
Background Color
Green
Legend Color
White
Fits Pipe O.D.
8 in to 9 7/8 in
Marker Attachment Style
Strap-On
Material
Plastic
Language
English
Standards
ANSI A13.1-2007
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F

Description

Pipe Marker, Character Height 2-1/2 In., Background Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.