Pipe Marker, Sulfuric Acid, 5853-II
Mfr # 5853-II
Zoro # G9707345
product price: $12.75
/eaKey Features
Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5853-II
Zoro #
G9707345
UPC #
754473680206
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
26 1/2 in
Character Height
1 1/4 in
Roll Width
12 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.