Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sulfuric Acid, 5853-O

  • Mfr # 5853-O

  • Zoro # G2910927


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5853-O
Zoro #
G2910927
UPC #
754473680183
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
5 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Sulfuric Acid
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Acids & Bases
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Wrap Around
Self-Adhesive
No
Language
English
Markers per Card
1
Fits Pipe O.D.
1/2 to 1 3/8 in
Operating Temp. Range
41 Degrees F
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
1/2 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Water Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Legend Text Color
Black
Pipe Marker Package Type
Each
Printed Language
English
Weather Resistant
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Maximum Service Temperature
248 Degrees F
Pipe Marker Legend
Sulfuric Acid
Maximum Pipe O.D.
1 3/8 in
Pipe Marker Material
Plastic
UV Resistant
Yes
Humidity Resistant
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.