Zoro Homepage

Pipe Marker, Supply, 2 In.H, 73933

  • Mfr # 73933

  • Zoro # G6047361


product price: $46.19
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73933
Zoro #
G6047361
UPC #
754473739331
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Supply
Material
Plastic
Legend Color
White
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Self-Adhesive
Yes
Language
English
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Operations
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
ISO 14726
No
Glow In The Dark
No
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Material
Polyester
UV Resistant
No
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Pipe Marker Legend
Supply
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Weather Resistant
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Printed Language
English
Number of Pipe Markers
25
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Service Temperature
212 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.