Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Supply, Green, 15572

  • Mfr # 15572

  • Zoro # G5439016


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15572
Zoro #
G5439016
UPC #
754473155728
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Supply
Material
vinyl
Legend Color
White
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Water Resistant
No
Printed Language
English
Pipe Marker Legend
Supply
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Glow In The Dark
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
6 in
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
UV Resistant
No
Weather Resistant
Yes
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
ISO 14726
No
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
30
Adhesive Material
Acrylic
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.