Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Supply, Green, 41517

  • Mfr # 41517

  • Zoro # G5439007


product price: $74.95
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41517
Zoro #
G5439007
UPC #
754473415174
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Supply
Material
vinyl
Legend Color
White
Legend Alpha Range
P to S
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Operations
Marker Attachment Style
Self-Adhesive
Language
English
Fits Pipe O.D.
2 in and Smaller
Flow Direction Arrow
Left
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
30
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Legend Text Color
White
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Printed Language
English
Glow In The Dark
No
Chemical Resistant
Yes
Pipe Marker Legend
Supply
Protective Coating
No Protective Coating
Finish
Glossy
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.