Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Supply, Yellow, 15571

  • Mfr # 15571

  • Zoro # G5438991


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15571
Zoro #
G5438991
UPC #
754473155711
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Supply
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Language
English
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Chemical Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Supply
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Printed Language
English
Legend Text Color
Black
ISO 14726
No
Pipe Marker Material
Vinyl
Number of Pipe Markers
30
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.