Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Supply, Yellow, 41516

  • Mfr # 41516

  • Zoro # G4907804


product price: $72.15
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41516
Zoro #
G4907804
UPC #
754473415167
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Supply
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Legend Alpha Range
P to S
Self-Adhesive
Yes
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Operations
Language
English
Fits Pipe O.D.
2 in and Smaller
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
ISO 14726
No
Abrasion Resistant
Yes
Number of Pipe Markers
30
Legend Text Color
Black
Chemical Resistant
Yes
Maximum Pipe O.D.
2 in
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Pipe Marker Legend
Supply
Pipe Marker Material
Plastic
Finish
Glossy
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Pipe Marker Package Type
Roll
Adhesive Pipe Marker Format
Roll Form, Continuous
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.