Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Pipe Marker, Tank Drain, Y, 3/4 to2-3/8 In 8809-4

Pipe Marker, Tank Drain, Y, 3/4 to2-3/8 In (Discontinued)

  • Mfr # 8809-4
  • Zoro # G2286140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8809-4
Zoro #
G2286140
UPC #
754473880941
Country of Origin
United States

Dimensions

Height
1 1/8 in
Width
7 in
Length
7 in
Character Height
3/4 in
Roll Length
1 1/8 in
Roll Width
7 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Operations
Legend
Tank Drain
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 to 2 3/8 in
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Markers per Card
4
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
T to Z
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Number of Pipe Markers
4
Reflective
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes
ISO 14726
No
Pipe Marker Package Type
Card
Humidity Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Weather Resistant
Yes
Finish
Glossy
UV Resistant
No
Glow In The Dark
No
Printed Language
English
Abrasion Resistant
Yes
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
With or Without Arrows
Without
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Tank Drain
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tank Drain, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.