Zoro Homepage

Pipe Marker, Tempered Water, Y, 6to7-7/8 In

  • Mfr # 4140-F

  • Zoro # G0106732


product price: $12.39
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140-F
Zoro #
G0106732
UPC #
754473449360
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Character Height
1 1/4 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Tempered Water
Material
Plastic
Legend Color
Black
Language
English
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Legend Alpha Range
T to Z
Markers per Card
1
Fits Pipe O.D.
6 to 7 7/8 in
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Legend Text Color
Black
UV Resistant
No
Pipe Marker Legend
Tempered Water
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
Pipe Marker Material
Plastic
Printed Language
English
Number of Pipe Markers
1
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Weather Resistant
No
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Strap-On Pipe Marker
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
6 in
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Tempered Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.