Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Tower Water, 2 In.H

  • Mfr # 73935

  • Zoro # G4908556


product price: $38.65
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73935
Zoro #
G4908556
UPC #
754473739355
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Tower Water
Material
Plastic
Legend Color
White
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
T to Z
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
50 Degrees F
Pipe Marker Subject Matter
Water
Average Outdoor Durability
2 yr
Chemical Resistant
Yes
Weather Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Maximum Service Temperature
212 Degrees F
Legend Text Color
White
Pipe Marker Package Type
Roll
NFPA 99, CGA C-9
No
Printed Language
English
Number of Pipe Markers
25
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
ISO 14726
No
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Tower Water
Humidity Resistant
No
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Pipe O.D.
2 1/2 in
Adhesive Style
Permanent
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.