Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Tower Water, Green, 15595

  • Mfr # 15595

  • Zoro # G5439025


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15595
Zoro #
G5439025
UPC #
754473155957
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Tower Water
Material
vinyl
Legend Color
White
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Left/Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Legend Alpha Range
T to Z
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
6 in
Adhesive Material
Acrylic
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Chemical Resistant
Yes
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Legend
Tower Water
Pipe Marker Package Type
Roll
Humidity Resistant
No
ISO 14726
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Legend Text Color
White
Number of Pipe Markers
30
NFPA 99, CGA C-9
No
Water Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.