Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Tower Water, Green, 4 to 6 In

  • Mfr # 4142-D

  • Zoro # G2303686


product price: $12.19
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4142-D
Zoro #
G2303686
UPC #
754473417390
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Tower Water
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
4 to 6 in
Legend Alpha Range
T to Z
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Legend Text Color
White
Water Resistant
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Tower Water
Number of Pipe Markers
1
Weather Resistant
No
ANSI/ASME A13.1
Yes
UV Resistant
No
Abrasion Resistant
Yes
Printed Language
English
Minimum Pipe O.D.
4 in
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Snap-On Pipe Marker
Glow In The Dark
No
Pipe Marker Material
Plastic
Humidity Resistant
No
Chemical Resistant
Yes
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Tower Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.