Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Tower Water Return, 10to15 In

  • Mfr # 4143-H

  • Zoro # G1327602


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4143-H
Zoro #
G1327602
UPC #
754473449469
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Tower Water Return
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Legend Alpha Range
T to Z
Flow Direction Arrow
Right
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Water
Markers per Card
1
Fits Pipe O.D.
10 to 15 in
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Tower Water Return
NFPA 99, CGA C-9
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Strap-On Pipe Marker
Humidity Resistant
No
ISO 14726
No
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Maximum Pipe O.D.
15 in
Minimum Pipe O.D.
10 in
UV Resistant
No
Legend Text Color
White
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Weather Resistant
No
Pipe Marker Package Type
Each
Printed Language
English
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Tower Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.