Zoro Homepage

Pipe Marker, Vacuum, 1 In.H, 20475

  • Mfr # 20475

  • Zoro # G5439874


product price: $20.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20475
Zoro #
G5439874
UPC #
754473204754
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Vacuum
Material
Plastic
Legend Color
Green
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
T to Z
Operating Temp. Range
50 Degrees F
Language
English
Markers per Card
25
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
No
Adhesive Style
Permanent
Printed Language
English
Legend Text Color
Green
Maximum Service Temperature
212 Degrees F
Number of Pipe Markers
25
UV Resistant
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
ISO 14726
No
Minimum Application Temperature
50 Degrees F
Pipe Marker Legend
Vacuum
Maximum Pipe O.D.
2 in
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Roll
Glow In The Dark
No
Protective Coating
No Protective Coating
Weather Resistant
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Green, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.