Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Vacuum, 1 In.H, 20476

  • Mfr # 20476

  • Zoro # G5439883


product price: $23.15
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20476
Zoro #
G5439883
UPC #
754473204761
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Vacuum
Material
Plastic
Legend Color
Yellow
Legend Alpha Range
T to Z
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Fits Pipe O.D.
1 1/2 to 2 in
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Pipe Marker Legend
Vacuum
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
Yellow
Maximum Service Temperature
212 Degrees F
Weather Resistant
No
Pipe Marker Material
Coiled Plastic
Pipe Marker Package Type
Roll
UV Resistant
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
Humidity Resistant
No
Minimum Pipe O.D.
1 1/2 in
Protective Coating
No Protective Coating
ISO 14726
No
Number of Pipe Markers
25
Water Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.