Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Vacuum, 2 In.H, 73936

  • Mfr # 73936

  • Zoro # G5439865


product price: $33.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73936
Zoro #
G5439865
UPC #
754473739362
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Vacuum
Material
Plastic
Legend Color
Green
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
T to Z
Average Outdoor Durability
2 yr
Maximum Service Temperature
212 Degrees F
Pipe Marker Package Type
Roll
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ISO 14726
No
Printed Language
English
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
25
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Legend Text Color
Green
Adhesive Material
Acrylic
Pipe Marker Legend
Vacuum
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Pipe O.D.
6 in
Humidity Resistant
No
Chemical Resistant
Yes
UV Resistant
No
Weather Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Green, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.