Pipe Marker, Vacuum, Grn, 1-1/2 to 2-3/8 In, 5777-I

  • Mfr # 5777-I

  • Zoro # G3038546


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5777-I
Zoro #
G3038546
UPC #
754473573065
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Vacuum
Material
Plastic
Legend Color
White
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
T to Z
Marker Attachment Style
Wrap Around
Operating Temp. Range
41 Degrees F
Flow Direction Arrow
Right
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Self-Adhesive
No
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Humidity Resistant
No
Minimum Pipe O.D.
1 1/2 in
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
Printed Language
English
ISO 14726
No
Pipe Marker Material
Plastic
Legend Text Color
White
NFPA 99, CGA C-9
No
Glow In The Dark
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Water Resistant
No
Protective Coating
No Protective Coating
UV Resistant
Yes
Pipe Marker Legend
Vacuum
Maximum Service Temperature
248 Degrees F
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.