Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Vacuum, Yellow, 15596

  • Mfr # 15596

  • Zoro # G5439077


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15596
Zoro #
G5439077
UPC #
754473155964
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Vacuum
Material
vinyl
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Alpha Range
T to Z
Operating Temp. Range
-0.4 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Humidity Resistant
No
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Number of Pipe Markers
30
Maximum Pipe O.D.
6 in
Adhesive Material
Acrylic
UV Resistant
No
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Vacuum
Printed Language
English
Finish
Glossy
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Legend Text Color
Black
Weather Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.