Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Vacuum, Yellow, 41479

  • Mfr # 41479

  • Zoro # G5439061


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41479
Zoro #
G5439061
UPC #
754473414795
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Vacuum
Material
vinyl
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Air & Ducts
Language
English
Operating Temp. Range
-0.4 Degrees F
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Self-Adhesive
Yes
Legend Alpha Range
T to Z
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Finish
Glossy
Printed Language
English
Number of Pipe Markers
30
Legend Text Color
Black
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
ISO 14726
No
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Humidity Resistant
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Legend
Vacuum
Glow In The Dark
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 in
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.