Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Vent, 1 In.H, 20477

  • Mfr # 20477

  • Zoro # G5439901


product price: $26.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20477
Zoro #
G5439901
UPC #
754473204778
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Vent
Material
Plastic
Legend Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 in
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Air & Ducts
Operating Temp. Range
50 Degrees F
Markers per Card
25
Language
English
Self-Adhesive
Yes
Legend Alpha Range
T to Z
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
ISO 14726
No
Glow In The Dark
No
Weather Resistant
No
Adhesive Material
Acrylic
Pipe Marker Legend
Vent
Chemical Resistant
Yes
Maximum Pipe O.D.
2 in
Maximum Service Temperature
212 Degrees F
Pipe Marker Material
Coiled Plastic
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Water Resistant
No
Number of Pipe Markers
25
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
UV Resistant
No
Legend Text Color
Green
Printed Language
English
Protective Coating
No Protective Coating
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Green, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.