Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Vent, Green, 4 to 6 In

  • Mfr # 4150-D

  • Zoro # G0105822


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150-D
Zoro #
G0105822
UPC #
754473481902
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Vent
Material
Plastic
Legend Color
White
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Language
English
Fits Pipe O.D.
4 to 6 in
Pipe Marker Subject Matter
Air & Ducts
Flow Direction Arrow
Right
Legend Alpha Range
T to Z
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
6 in
ISO 14726
No
Pipe Marker Package Type
Each
Glow In The Dark
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Pipe O.D.
4 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Weather Resistant
No
Humidity Resistant
No
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Vent
Legend Text Color
White
NFPA 99, CGA C-9
No
Water Resistant
No
ANSI/ASME A13.1
Yes
UV Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Snap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.