Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Vent, Yel, 1-1/2 to 2-3/8 In, 5781-I

  • Mfr # 5781-I

  • Zoro # G3038500


product price: $9.19
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5781-I
Zoro #
G3038500
UPC #
754473927974
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Vent
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Wrap Around
Operating Temp. Range
41 Degrees F
Legend Alpha Range
T to Z
Language
English
Pipe Marker Subject Matter
Air & Ducts
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Self-Adhesive
No
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Vent
UV Resistant
Yes
Maximum Service Temperature
248 Degrees F
Number of Pipe Markers
1
Weather Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Package Type
Each
Legend Text Color
Black
Glow In The Dark
No
Water Resistant
No
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Minimum Pipe O.D.
1 1/2 in
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.