Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Warm Mill water, Yel, 15574

  • Mfr # 15574

  • Zoro # G5439104


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15574
Zoro #
G5439104
UPC #
754473155742
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Warm Mill water
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Left/Right
Self-Adhesive
Yes
Legend Alpha Range
T to Z
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Warm Mill Water
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Maximum Pipe O.D.
6 in
Water Resistant
Yes
Pipe Marker Package Type
Roll
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
UV Resistant
No
ISO 14726
No
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Number of Pipe Markers
30
Adhesive Pipe Marker Format
Roll Form, Continuous
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Style
Permanent
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Warm Mill Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.