Zoro Homepage

Pipe Marker, Warm Mill water, Yel, 41584

  • Mfr # 41584

  • Zoro # G5439113


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41584
Zoro #
G5439113
UPC #
754473415846
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Warm Mill water
Material
vinyl
Legend Color
Black
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Legend Alpha Range
T to Z
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 in and Smaller
Language
English
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Printed Language
English
Maximum Pipe O.D.
2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Continuous
Glow In The Dark
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Weather Resistant
Yes
UV Resistant
No
Pipe Marker Package Type
Roll
Number of Pipe Markers
30
Finish
Glossy
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Water Resistant
Yes
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Legend
Warm Mill Water
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Warm Mill Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.