Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Waste Activated Sludge, PK5, 7300-1HV-PK

  • Mfr # 7300-1HV-PK

  • Zoro # G602141467


product price: $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-1HV-PK
Zoro #
G602141467
UPC #
888434575604
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
Humidity Resistant
No
Printed Language
English
Glow In The Dark
No
Chemical Resistant
Yes
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
ISO 14726
No
Fits Pipe O.D.
8 in and Larger
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Plastic
Pipe Marker Legend
Waste Activated Sludge
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Activated Sludge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.